4 PVC Threaded True Union BV EPDM
4 PVC Threaded True Union BV EPDM
Product Details
Product Details
- Universal socket and thread end connectors provided on 1<SLASH/>2" - 2" valves threaded 3" and above available.
- W: 28" H: 28 3/4"
- Pendant or Semi-Flush Mount; 3 100W M Bulbs Required
Specifications
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Material Type:
- PVC
- Type:
- CT45TBEP
- UPC:
- 039923741127
- Valve Seat Material:
- EPDM
- Valve Size:
- 4 in