This product requires certification to purchase.

4 x 2 in. MPT Schedule 80 PVC Coupling

Chemtrol

4 x 2 in. MPT Schedule 80 PVC Coupling

  • Fast #
  • Part #C450133PK
  • Item #1291529
  • Manufacturer Part #CA04050
5 out of 5 Customer Rating
Brand image
Chemtrol

4 x 2 in. MPT Schedule 80 PVC Coupling

  • Fast #
  • Part #C450133PK
  • Item #1291529
  • Manufacturer Part #CA04050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61-G
ASTM:
ASTM D-2467
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
2 in
Fitting Sizes:
4 in x 2 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61-G
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
2000 psi
Schedule Class:
80
UPC:
039923151643