1/2 in. MPT Schedule 80 Polypropylene Plug
Chem-Pure® 1/2 in. MPT Schedule 80 Polypropylene Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B16.5 Class 150
- ASTM:
- ASTM D-4101, ASTM D-2467, ASTM D-2657, ASTM D-1785
- Application:
- Chemical, Cold Water, Deionized Water, Industrial Plating
- Clean Bagged:
- No
- Collection:
- Chem-Pure®
- Color Finish Name:
- Black
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Plug
- Head Style:
- Round Head
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Schedule Class:
- 80
- UL Listed:
- No
- UPC:
- 039923093486