1 in. Socket Straight Schedule 80 Polypropylene 90 Degree Elbow
Chem-Pure® 1 in. Socket Straight Schedule 80 Polypropylene 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Chem-Pure®
- Color Finish Name:
- Natural
- Elbow Degree:
- 90°
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 1000 psi
- Schedule Class:
- 80
- UPC:
- 039923057471