1 in. Plastic Full Port Socket Weld 150# Ball Valve
Compact Economy 1 in. Plastic Full Port Socket Weld 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5103-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 14, ANSI B-1.20.1
- ASTM:
- ASTM D-2467
- Clean Bagged:
- No
- Collection:
- Compact Economy
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- ABS
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 039923760883
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Viton
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 0.475