This product requires certification to purchase.

2 in. Plastic Full Port Socket Weld 150# Ball Valve

Chemtrol

Compact Economy 2 in. Plastic Full Port Socket Weld 150# Ball Valve

  • Fast #
  • Part #CS45CEVK
  • Item #4010363
  • Manufacturer Part #MA062AD
5 out of 5 Customer Rating
Brand image
Chemtrol

Compact Economy 2 in. Plastic Full Port Socket Weld 150# Ball Valve

  • Fast #
  • Part #CS45CEVK
  • Item #4010363
  • Manufacturer Part #MA062AD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Pressure Class
150#
Pressure - Maximum
150 psi
Valve Size
2 in
Weight
1.497 lb
Characteristics & Features
Clean Bagged
No
Collection
Compact Economy
Handle Material
ABS
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Seat Material
Viton
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ANSI
ANSI 14, ANSI B-1.20.1
ASTM
ASTM D-2467
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
UPC
039923760906