This product requires certification to purchase.

1/2 x 1/4 in. MPT x FPT 300# Sch. 80 CPVC Bushing

Chemtrol

Corzan® 1/2 x 1/4 in. MPT x FPT 300# Sch. 80 CPVC Bushing

  • Fast #
  • Part #C511834DB
  • Item #4514355
  • Manufacturer Part #CB13050
3.4 out of 5 Customer Rating
Brand image
Chemtrol

Corzan® 1/2 x 1/4 in. MPT x FPT 300# Sch. 80 CPVC Bushing

  • Fast #
  • Part #C511834DB
  • Item #4514355
  • Manufacturer Part #CB13050
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Lightweight
  • Easy to install and maintenance free
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61-G
ASME:
ASME B1.20.1
ASTM:
ASTM D-1784, ASTM D-1785, ASTM F-441
Clean Bagged:
No
Collection:
Corzan®
Color Finish Name:
Light Grey
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/2 in x 1/4 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
210
Minimum Temperature:
70
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
2000 psi
Schedule Class:
80
UPC:
039923178886