1/2 in. MPT Schedule 80 PVDF Plug
Kynar® 1/2 in. MPT Schedule 80 PVDF Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-1785, ASTM D-2467, ASTM D-3222 Type I
- Application:
- Chemical, Distilled Water, Food Processing, Pharmaceutical
- Clean Bagged:
- No
- Collection:
- Kynar®
- Color Finish Name:
- Natural
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Plug
- Head Style:
- Hex Head
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVDF
- NSF Certified:
- No
- Schedule Class:
- 80
- UL Listed:
- No
- UPC:
- 039923069627