2 in. Socket Straight Schedule 80 PVDF Union in Natural
Kynar® 2 in. Socket Straight Schedule 80 PVDF Union in Natural
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 50-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-3222
- Application:
- Water
- Clean Bagged:
- Yes
- Collection:
- Kynar®
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Union
- Material:
- Plastic
- Material Type:
- PVDF
- Maximum Temperature:
- 280
- NSF Certified:
- No
- Pressure - Maximum:
- 1360 psi
- Schedule Class:
- 80
- UPC:
- 039923070302