This product requires certification to purchase.

3/4 in. Socket SDR 80 PVDF Flange in Red

Chemtrol

Kynar® 3/4 in. Socket SDR 80 PVDF Flange in Red

  • Fast #
  • Part #C6551HF
  • Item #4849042
  • Manufacturer Part #CD04550
4.8 out of 5 Customer Rating
Brand image
Chemtrol

Kynar® 3/4 in. Socket SDR 80 PVDF Flange in Red

  • Fast #
  • Part #C6551HF
  • Item #4849042
  • Manufacturer Part #CD04550
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.5 Class 150
ASTM:
ASTM D-3222
Clean Bagged:
No
Collection:
Kynar®
Color Finish Name:
Red
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld x Socket Weld
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Flange
Flange Type:
Socket
Material:
Plastic
Material Type:
PVDF
Maximum Temperature:
280
NSF Certified:
No
Pressure - Maximum:
1360 psi
Schedule Class:
80
UPC:
039923099112