This product requires certification to purchase.

2 in. CPVC Full Port FNPT 150# Ball Valve

Chemtrol

Model A 2 in. CPVC Full Port FNPT 150# Ball Valve

  • Fast #
  • Part #CT51M3EK
  • Item #7184926
  • Manufacturer Part #MB784AD
4.4 out of 5 Customer Rating
Brand image
Chemtrol

Model A 2 in. CPVC Full Port FNPT 150# Ball Valve

  • Fast #
  • Part #CT51M3EK
  • Item #7184926
  • Manufacturer Part #MB784AD
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 126
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 14
ASTM:
ASTM F-1970
Clean Bagged:
No
Collection:
Model A
Color Finish Name:
Oiled Bronze Gilded
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
FNPT x FNPT x FNPT
FM Approved:
No
Handle Material:
Plastic
Height:
9-1/2 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-7/20 in
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
210
NSF:
NSF 14
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Pressure Class:
150#
Recommended Valve Application:
Water
UL Listed:
No
UPC:
039923345004
Valve Body Style:
3-way
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
2 in
Valve Type:
Ball Valve
Width:
35-19/50 in