This product requires certification to purchase.

1/2 in. Plastic Full Port Union FNPT 150# Ball Valve

Chemtrol

Model C 1/2 in. Plastic Full Port Union FNPT 150# Ball Valve

  • Fast #
  • Part #CT66TBVD
  • Item #4221984
  • Manufacturer Part #ME910A6
3.7 out of 5 Customer Rating
Brand image
Chemtrol

Model C 1/2 in. Plastic Full Port Union FNPT 150# Ball Valve

  • Fast #
  • Part #CT66TBVD
  • Item #4221984
  • Manufacturer Part #ME910A6
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rated at 150 psi with non-shock water service at 73°F
  • Designed, with an energizer O-ring beneath the PTFE seat, Model D and C valves automatically adjust for seat wear
  • Full-port design produces minimum flow restriction with the lowest possible pressure-drop
  • Valves are manufactured and assembled without exposure to silicone compounds
  • Distinctive black handle indicates “open/close” and direction of flow at a distance
  • Maximum service temperature 280°F
  • True Bloc® design
  • Female NPT threaded end connections
  • Do not use or test with compressed air or other gases
  • ASTM D3222 Type I material
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1, ANSI B16.5
ASME:
ASME B1.20.1, ASME B16.5
ASTM:
ASTM D-1598, ASTM D-2837, ASTM D-3222, ASTM F-1970, ASTM F-656
BAA Compliant:
No
Clean Bagged:
No
Collection:
Model C
Color Finish Name:
Natural
End Connection 1:
Union FNPT
End Connection 2:
Union FNPT
End Connections:
Union FNPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Polypropylene
IAPMO Listed:
No
Length:
4-19/100 in
MA Approved:
No
Material:
Plastic, Rubber
Material Type:
FKM, Kynar
Maximum Temperature:
280
NSF Certified:
No
Pressure Class:
150#
Recommended Valve Application:
Chemical Processing, Food Processing, Pharmaceutical, Water
Schedule Class:
80
UL Listed:
No
UPC:
039923756459
Valve Body Material:
Kynar PVDF
Valve Body Style:
1-way
Valve Bonnet Type:
Union
Valve Operator:
Direct Operated
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Type:
Ball Valve
Weight:
0.47 lb
cUPC Certified:
No