2 in. Plastic Full Port Union FNPT 150# Ball Valve
Model C 2 in. Plastic Full Port Union FNPT 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rated at 150 psi with non-shock water service at 73°F
- Designed, with an energizer O-ring beneath the PTFE seat, Model D and C valves automatically adjust for seat wear
- Full-port design produces minimum flow restriction with the lowest possible pressure-drop
- Valves are manufactured and assembled without exposure to silicone compounds
- Distinctive black handle indicates “open/close” and direction of flow at a distance
- Maximum service temperature 280°F
- True Bloc® design
- Female NPT threaded end connections
- Do not use or test with compressed air or other gases
- ASTM D3222 Type I material
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.5
- ASME:
- ASME B1.20.1, ASME B16.5
- ASTM:
- ASTM D-1598, ASTM D-2837, ASTM D-3222, ASTM F-1970, ASTM F-656
- Clean Bagged:
- No
- Collection:
- Model C
- End Connection 1:
- Union FNPT
- End Connection 2:
- Union FNPT
- End Connections:
- Union FNPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Polypropylene
- Height:
- 5-13/50 in
- IAPMO Listed:
- No
- Length:
- 8-1/100 in
- MA Approved:
- No
- Material:
- Plastic, Rubber
- Material Type:
- FKM, Kynar
- Maximum Temperature:
- 280
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 150#
- Recommended Valve Application:
- Chemical Processing, Industrial, Liquid, Water
- UL Listed:
- No
- UPC:
- 039923754448
- Valve Body Material:
- PVDF
- Valve Bonnet Type:
- Union
- Valve Operator:
- Direct Operated
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve
- Weight:
- 5.3 lb
- Width:
- 6-22/25 in
- cUPC Certified:
- No