This product requires certification to purchase.

3 in. Plastic Full Port Socket Weld 150# Ball Valve

Chemtrol

Model C 3 in. Plastic Full Port Socket Weld 150# Ball Valve

  • Fast #
  • Part #CS51TBVM
  • Item #1310910
  • Manufacturer Part #MB599AF
3.2 out of 5 Customer Rating
Brand image
Chemtrol

Model C 3 in. Plastic Full Port Socket Weld 150# Ball Valve

  • Fast #
  • Part #CS51TBVM
  • Item #1310910
  • Manufacturer Part #MB599AF
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 75
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Do not use or test with compressed air or other gases
  • Orange handle
  • Socket end connections
  • FKM O-ring
  • True Bloc design
  • Full Port
  • Maximum service temperature 210° F
  • Valve pressure rating 150 psi at 73° F water non-shock full-port
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
Model C
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Material:
PVC
IAPMO Listed:
No
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
73
NSF Certified:
No
Pressure - Maximum:
150 psi
Pressure Class:
150#
Recommended Valve Application:
Water
UL Listed:
No
UPC:
039923749253
Valve Bonnet Type:
Union
Valve Operator:
Direct Operated
Valve Port Opening:
Full Port
Valve Seat Material:
Viton
Valve Size:
3 in
Valve Type:
Ball Valve
Weight:
12.100