4 in. CPVC Socket Weld 150# Ball Valve
Model C 4 in. CPVC Socket Weld 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Do not use or test with compressed air or other gases
- Orange handle
- Socket end connections
- FKM O-ring
- True Bloc® design
- Full port
- Maximum service temperature 210°F
- Valve pressure rating 150 psi at 73°F water non-shock full-port
- ASTM F1970
- NSF/ANSI standard 14
Specifications
- ANSI:
- ANSI 14, ANSI 61, ANSI Annex G
- ASTM:
- ASTM F-1970
- Collection:
- Model C
- End Connection 1:
- Union Socket Weld
- End Connection 2:
- Union Socket Weld
- End Connections:
- Union Socket Weld
- Handle Material:
- CPVC
- Length:
- 12-11/50 in
- Material:
- Plastic
- Material Type:
- CPVC, PTFE
- NSF:
- NSF 14, NSF 61, NSF Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 150#
- Recommended Valve Application:
- Chemical Processing, Cold Water, Drainage, Hot Water, Liquid
- Temperature Range:
- Up to 210 Deg F
- UPC:
- 039923749260
- Valve Body Material:
- CPVC
- Valve Body Style:
- Ball
- Valve Operator:
- Direct Operated
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Ball Valve
- Weight:
- 17.68 lb