4 in. Plastic Full Port Union Socket Weld 150# Ball Valve
Model C 4 in. Plastic Full Port Union Socket Weld 150# Ball Valve
Product Details
Product Details
- Do not use or test with compressed air or other gases
- Orange handle
- Socket end connections
- FKM O-ring
- True union design
- Full port
- Maximum service temperature 140°F
- Valve pressure rating 150 psi at 73°F water non-shock full-port
- ASTM F1970
- NSF/ANSI Standard 14
Specifications
- ANSI:
- ANSI 14, ANSI 61 Annex G
- ASME:
- ASME B1.20.1, ASME B16.5
- ASTM:
- ASTM D-1598, ASTM D-2837, ASTM F-1970, ASTM F-656
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Model C
- End Connection 1:
- Union Socket Weld
- End Connection 2:
- Union Socket Weld
- End Connections:
- Union Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- PVC
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Plastic, Rubber
- Material Type:
- FKM, PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- Recommended Valve Application:
- Chemical Processing, Drainage, Industrial, Irrigation, Water
- UL Listed:
- No
- UPC:
- 039923742001
- Valve Body Style:
- Ball
- Valve Bonnet Type:
- Union
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 4 in
- Valve Type:
- Ball Valve
- Weight:
- 18.68
- cUPC Certified:
- No