4 in. PVC EPDM Gear Operator Handle Butterfly Valve
Model C 4 in. PVC EPDM Gear Operator Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61-G, ANSI B16.5 Class 150
- ASME:
- ASME B16.5 Class 150
- ASTM:
- ASTM F1970
- Clean Bagged:
- No
- Collection:
- Model C
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 2084
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- Schedule Class:
- 80
- UL Listed:
- No
- UPC:
- 039923406576
- Valve Body Material:
- Plastic
- Valve Body Style:
- Wafer
- Valve Disc Material:
- EPDM
- Valve Operator:
- Gear Operator
- Valve Size:
- 4 in
- Valve Type:
- Butterfly Valve