This product requires certification to purchase.

1-1/4 in. Plastic Socket Weld x Threaded Ball Check Valve

Chemtrol

U45BC-E 1-1/4 in. Plastic Socket Weld x Threaded Ball Check Valve

  • Fast #
  • Part #CU45BCEH
  • Item #368262
  • Manufacturer Part #MA817UB
3.6 out of 5 Customer Rating
Brand image
Chemtrol

U45BC-E 1-1/4 in. Plastic Socket Weld x Threaded Ball Check Valve

  • Fast #
  • Part #CU45BCEH
  • Item #368262
  • Manufacturer Part #MA817UB
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Do not use or test with compressed air or other gases
  • Includes both socket and female NPT thread end connections
  • EPDM O-rings
  • True Union design
  • Maximum service temperature 140°F
  • Valve pressure rating 150 psi at 73°F water non-shock
  • Requires Certification

Specifications

Collection:
U45BC-E
Color Finish Name:
Dark Grey
End Connection 1:
Socket Weld
End Connection 2:
Threaded
End Connections:
Socket Weld x Threaded
Height:
4-31/50 in
Material:
Plastic
Material Type:
PVC
Minimum Temperature:
73
Pressure - High:
150
Schedule Class:
80
UPC:
039923735355
Valve Body Material:
Plastic
Valve Body Style:
Ball-check
Valve Port Opening:
Full Port
Valve Seat Material:
EPDM
Valve Size:
1-1/4 in
Valve Type:
Ball Check Valve
Weight:
2.46 lb