3/4 in. Plastic Socket Weld x Threaded Ball Check Valve
U45BC-E 3/4 in. Plastic Socket Weld x Threaded Ball Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 800Product Details
Product Details
- Do not use or test with compressed air or other gases
- Includes both socket and female NPT thread end connections
- EPDM O-rings
- True Union design
- Maximum service temperature 140°F
- Valve pressure rating 150 psi at 73°F water non-shock
Specifications
- ANSI:
- ANSI 372, ANSI 14, ANSI 61 Annex G
- ASTM:
- ASTM F-1970
- Collection:
- U45BC-E
- Color Finish Name:
- Dark Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- Threaded
- End Connections:
- Socket Weld x Threaded
- Height:
- 3-22/25
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- 73
- NSF:
- NSF 372, NSF 61, NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Schedule Class:
- 80
- UPC:
- 039923735331
- Valve Body Material:
- PVC
- Valve Body Style:
- Ball-check
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM Rubber
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Check Valve
- Weight:
- 0.71