1/2 in. CPVC Socket x Threaded Check Valve
U51BC-V 1/2 in. CPVC Socket x Threaded Check Valve
Frequently Purchased Together
Product Details
- Non mechanical seat-to-disc alignment will not stick or freeze
- Water can't be trapped and sediment can't foul seat
- Spring loaded
- Seat is located above drain to prevent water from being trapped and sediment from fouling the seat
- Valve protects hot water heating boiler equipment from excessive pressure
- Bronze body with stainless steel spring
- Non-mechanical seat-to-disc alignment will not stick or freeze
- Automatic reseating
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-1970
- Application:
- Commercial, Industrial
- Collection:
- U51BC-V
- Color Finish Name:
- Light Grey
- End Connection 1:
- Union
- End Connection 2:
- Socket Weld
- End Connections:
- Union x Socket Weld
- Height:
- 1-49/50 in
- Length:
- 4-13/100 in
- Material:
- Plastic, Rubber
- Material Type:
- CPVC, FKM
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- Schedule Class:
- 80
- Valve Body Material:
- CPVC
- Valve Body Style:
- Ball-check
- Valve Disc Material:
- CPVC
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- FKM
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Check Valve
- Weight:
- 0.45 lb
- Width:
- 1-49/50 in