This product requires certification to purchase.

1 in. Plastic Socket Weld x Threaded Ball Check Valve

Chemtrol

U51BC-V 1 in. Plastic Socket Weld x Threaded Ball Check Valve

  • Fast #
  • Part #CU51BCVG
  • Item #1310923
  • Manufacturer Part #MB801UA
4.6 out of 5 Customer Rating
Brand image
Chemtrol

U51BC-V 1 in. Plastic Socket Weld x Threaded Ball Check Valve

  • Fast #
  • Part #CU51BCVG
  • Item #1310923
  • Manufacturer Part #MB801UA
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 640
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Threaded
End Connections
Socket Weld x Threaded
Height
4-13/50 in
Length
7-99/100 in
Pressure Class
150#
Valve Size
1 in
Weight
1.05 lb
Characteristics & Features
Collection
U51BC-V
Color Finish Name
Light Grey
Material
Plastic
Material Type
CPVC
Schedule Class
80
Valve Body Material
Plastic
Valve Body Style
Ball-check
Valve Disc Material
CPVC
Valve Port Opening
Full Port
Valve Seat Material
FKM, EPDM
Valve Type
Ball Check Valve
Electrical & Operational Information
Minimum Temperature
73
Pressure - High
150
Warranty & Product Information
ASTM
ASTM F-1970
UPC
039923744166