This product requires certification to purchase.

10 ft. Extension Hose with Gauge

Cherne

10 ft. Extension Hose with Gauge

  • Fast #
  • Part #C274228
  • Item #2247865
  • Manufacturer Part #274228
4.1 out of 5 Customer Rating
Brand image
Cherne

10 ft. Extension Hose with Gauge

  • Fast #
  • Part #C274228
  • Item #2247865
  • Manufacturer Part #274228
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Extension Hose allows for safe and easy connection to a test plug
  • 0-100 PSIG gauge
  • 10 ft
  • Standard tire fitting connections
  • Durable
  • Ideal for use in plumbing applications
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential, Sewer
Color Finish Name:
Black
Diameter:
3/16 in
End Connection 1:
Threaded
End Connections:
Threaded
Height:
5-1/4 in
Length:
10 ft
Material:
Rubber
Origin:
Domestic
Pressure - Maximum:
100 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Size:
10 ft
Tool Type:
Hose
UPC:
675115274228
Weight:
1.25 lb