This product requires certification to purchase.

100 psi 3 ft. Hose Extension

Cherne

100 psi 3 ft. Hose Extension

  • Fast #
  • Part #C274038
  • Item #1515
  • Manufacturer Part #274038
3.5 out of 5 Customer Rating
Brand image
Cherne

100 psi 3 ft. Hose Extension

  • Fast #
  • Part #C274038
  • Item #1515
  • Manufacturer Part #274038
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 144 Pallet: 1152
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    10  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Extension Hose allows for safe and easy connection to a test plug
  • 3 ft
  • Standard tire fitting connections
  • Durable
  • Ideal for use in plumbing applications
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Requires Certification

Specifications

Application:
Inflation Testing, Plumbing
Color Finish Name:
Yellow
Height:
1-1/4 in
Length:
3 ft
Material:
Rubber
Number of Tools Included:
1
Pressure - Maximum:
100 psi
Product Type:
Hose Extension
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
675115274037
Weight:
0.3 lb