2 in. Blocking, Sewer and Water Bypass Plug
2 in. Blocking, Sewer and Water Bypass Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1920-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy, tool-free installation
- For permanent or temporary use
- For use in blocking or bypass applications
- Cast-iron design
Documents
Specifications
- Application:
- Blocking, Sewer, Water
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Fits Pipe Size:
- 3/8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 9-3/4 in
- Material:
- Cast Iron
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Range (in):
- 1.94 in - 2.12 in
- Size:
- 2 in
- Tool Type:
- Bypass Plug
- UL Listed:
- No
- UPC:
- 675115268029
- Weight:
- 1.1 lb