This product requires certification to purchase.

20 ft. Extension Hose with Gauge

Cherne

20 ft. Extension Hose with Gauge

  • Fast #
  • Part #C274238
  • Item #2247885
  • Manufacturer Part #274238
3.3 out of 5 Customer Rating
Brand image
Cherne

20 ft. Extension Hose with Gauge

  • Fast #
  • Part #C274238
  • Item #2247885
  • Manufacturer Part #274238
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Extension Hose allows for safe and easy connection to a test plug
  • 0-100 psig gauge
  • 20 ft
  • Standard tire fitting connections
  • Durable
  • Ideal for use in plumbing applications
  • For warranty product details, refer to the Oatey limited warranty document
  • Requires Certification

Specifications

Color Finish Name:
Black
Diameter:
3/16 in
Fits Pipe Size:
15 in
Height:
6-1/2 in
Length:
20 ft
Material:
Rubber
Pressure - Maximum:
100 psi
Product Type:
Hose Extension
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Tool Type:
Hose
UPC:
675115274235
Weight:
2 lb
Width:
6 in