20 ft. Replacement Hose and Gauge Assembly
20 ft. Replacement Hose and Gauge Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement hose and gauge assembly for manhole testers
- Supported by a durable aluminum brace
- Push-pin rod design for easy depth adjustment
- Includes a 20' hose with gauge
Documents
Specifications
- Brand Model Compatibility:
- Air-Loc® 210298, 210248, 210268, 210308, 210348
- NSF Certified:
- No
- Number of Tools Included:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- Tool Type:
- Gauge Assembly, Hose
- UL Listed:
- No
- UPC:
- 675115055346
- Weight:
- 22 lb