3-1/2 in. 30 psi Pressure Gauge
3-1/2 in. 30 psi Pressure Gauge
Frequently Purchased Together
Product Details
Product Details
- Cherne® Air-Loc® bladder style manhole testers provide an efficient, accurate, cost-effective method of testing new, existing and rehabilitated manholes per ASTM C1244. Their remote-inflation and monitoring system keeps users away from the danger zone
- A repair kit is available to fix small tears and punctures
- Push-pin rod design for easy depth adjustment
- Includes a 20' hose with gauge
Specifications
- Brand Model Compatibility:
- Air-Loc® 18427
- CE Approved:
- No
- Diameter:
- 3-1/2 in
- FM Approved:
- No
- Height:
- 6-1/4 in
- Length:
- 3-1/2 in
- Material:
- Rubber
- Material Type:
- Neoprene
- NSF Certified:
- No
- Pressure - High:
- 30
- Pressure - Low:
- 0
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UL Listed:
- No
- Weight:
- 1.2 lb