4 in. Cleanout Tee Pad Kit
4 in. Cleanout Tee Pad Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Quick and easy mechanical operation
- High test pressures, up to 150 ft/ 65 psi
- No tools required, install and remove in seconds
- Fits PVC, ABS, and Cast Iron cleanout tees
- Durable and replaceable rubber pads
- 2 stage locking mechanism, locks into test and drain positions
- No backsplash draining
- Please refer to the Oatey Limited Warranty for warranty details
Specifications
- Application:
- ABS, Cast Iron, DWV Systems, PVC
- Material:
- Rubber
- Origin:
- Global
- Size:
- 4 in
- UPC:
- 675115270329