44 in. Replacement Test Pad
44 in. Replacement Test Pad
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement pad for 44" plate style
Documents
Specifications
- Application:
- Commercial, Repair, Residential, Sanitary, Sewer
- Brand Model Compatibility:
- Air-Loc® C220448
- Material:
- Foam
- NSF Certified:
- No
- Size:
- 44 in
- Smart Home Enabled:
- No
- Tool Type:
- Pad
- UL Listed:
- No
- UPC:
- 675115023741
- Weight:
- 30