6 - 10 in. SDR35 Deflection Test Gauge Set
6 - 10 in. SDR35 Deflection Test Gauge Set
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For SDR 35 Pipe
- 7.5% Deflection aluminum fins set
- Lightweight, corrosion-resistant
- Field-verifiable without a proving ring
- Assembles without tools
- Nine-fin design ensures testing accuracy
- Open design allows gravel and debris pass-through
Documents
Specifications
- ASTM:
- ASTM D-3034
- Color Finish Name:
- Silver
- Diameter:
- 8 in
- Fits Pipe Size:
- 7.891 in
- Height:
- 7-1/4 in
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 675115285019
- Weight:
- 18 lb