8 - 12 in. Deflection Gauge Test Set

You last purchased this on
 
Cherne

8 - 12 in. Deflection Gauge Test Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cherne

8 - 12 in. Deflection Gauge Test Set

  • Fast #
  • Part #C285021
  • Item #1192350
  • Manufacturer Part #285021
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 5 percent deflection aluminum fins set
  • Lightweight, corrosion-resistant
  • For SDR 35 pipe
  • Nine-fin design ensures testing accuracy
  • Open design allows gravel and debris pass-through
  • Assembles without tools
  • Field-verifiable without a proving ring
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3034
Application:
SDR 35 Pipe
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
10 in
Fits Pipe Size:
8 in - 12 in
Height:
18-1/4 in
Material:
Aluminum
Origin:
Domestic
Product Type:
Deflection Gauge Kit
Schedule Class:
SDR 35
Weight:
19 lb