8 in. Fixed Steel Deflection Gauge
8 in. Fixed Steel Deflection Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Durable construction resists corrosion
- Conforms to mandrel sizing specification, the blade length is equal to or greater than the nominal pipe size
- Nine-arm design ensures testing accuracy
- Open design allows gravel and debris pass-through
Documents
Specifications
- Application:
- Residential, Commercial, Repair, Sanitary, Sewer
- Height:
- 8 in
- Length:
- 17-1/4 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Type:
- C286658
- UPC:
- 675115286658
- Weight:
- 7.25 lb
- Width:
- 8 in