1 gal Smoke Fluid
Air-Loc® 1 gal Smoke Fluid
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 80-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Simple to use
- Smoke fluid is easy to pour and regulate
- Virtually indefinite storage life
- Produces thick, dense smoke
- Please refer to the Oatey Limited Warranty for warranty details
Specifications
- Application:
- Sewer
- Brand Model Compatibility:
- Air-Loc® Smoke Testing
- Capacity:
- 1 gal
- Collection:
- Air-Loc®
- Color Finish Name:
- Yellow
- Height:
- 12-3/4 in
- Material:
- Liquid
- NSF Certified:
- No
- Size:
- 1 gal
- Tool Type:
- Liquid
- UPC:
- 675115065802
- Weight:
- 8.25 lb
- Width:
- 4-1/2 in