2 gal Smoke Fluid Container with Hose
Air-Loc® 2 gal Smoke Fluid Container with Hose
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement Fluid Smoke tank
- Attaches to fluid smoke blower to produce ample smoke to test lines
- Virtually indefinite storage life
- Please refer to the Oatey Limited Warranty for warranty details
- Produces thick, dense smoke
Specifications
- Application:
- Sewer
- Brand Model Compatibility:
- Air-Loc® Smoke Testing
- Capacity:
- 2 gal
- Collection:
- Air-Loc®
- Color Finish Name:
- Yellow
- Height:
- 8-2/5
- Material:
- Liquid
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 2 gal
- Tool Type:
- Blower
- UPC:
- 675115036482
- Weight:
- 6.5
- Width:
- 8-3/10