29 in. Manhole Gauge, Hose and Tester
Air-Loc® 29 in. Manhole Gauge, Hose and Tester
Product Details
Product Details
- Seals the inside diameter of the manhole at frame or cone
- Supported by a durable aluminum brace
- Push-pin rod design for easy depth adjustment
- Includes a 20' hose with gauge
Documents
Specifications
- Application:
- Manholes
- Collection:
- Air-Loc®
- Color Finish Name:
- Silver
- Material:
- Aluminum, Rubber
- NSF Certified:
- No
- Number of Tools Included:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 29 in
- Smart Home Enabled:
- No
- Tool Type:
- Gauge, Hose, Tester
- UL Listed:
- No
- UPC:
- 675115210295
- Weight:
- 108