30 in. Sealing Manhole Tester
Air-Loc® 30 in. Sealing Manhole Tester
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cherne® Air-Loc® Bladder Style Manhole Testers provide an efficient, accurate, cost-effective method of testing new, existing and rehabilitated manholes per ASTM C 1244. Their remote-inflation and monitoring system keeps users away from the danger zone.
- Supported by a durable aluminum brace
- Push-pin rod design for easy depth adjustment
- Includes a 20' hose with gauge
Specifications
- ASTM:
- ASTM C-1244
- Application:
- Sealing
- CARB OTC LEED Compliant:
- No
- Collection:
- Air-Loc®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- FM Approved:
- No
- Fits Pipe Size:
- 25 in - 30-3/10 in
- GSA Approved:
- No
- Height:
- 1
- IAPMO Listed:
- No
- Length:
- 30
- Material:
- Aluminum, Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 30 in
- Tool Type:
- Manhole Tester
- UL Listed:
- No
- UPC:
- 675115210301
- Weight:
- 109