Cast Aluminum Smoke Fluid Conversion Kit
Air-Loc® Cast Aluminum Smoke Fluid Conversion Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Conversion kit for 303-550 to liquid smoke
- Converts existing Cherne candle smoke blower to Fluid Smoke machine
- Virtually indefinite storage life
- Available in 1 gallon, 5 gallon and 55 gallon drums
- Produces thick, dense smoke
Documents
Specifications
- Application:
- Sewer
- Brand Model Compatibility:
- Air-Loc® Smoke Testing
- Collection:
- Air-Loc®
- Height:
- 2
- Material:
- Cast Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 5 gal
- Tool Type:
- Blower
- UPC:
- 675115036307
- Weight:
- 0.75