18 - 24 in. Test Plug
Big-Mouth® 18 - 24 in. Test Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cherne® Big Mouth® Plugs are a great tool for gravity bypassing or bypass pumping and feature an interchangeable bypass flange, allowing the same plug to be used for multiple applications
- Great for gravity bypassing or bypass pumping
- Large male NPT threaded bypass
- All plugs include one air inflation port and one removable lifting eye
- Lightweight aluminum bypass
Specifications
- Application:
- Commercial, Residential, Pipe
- CARB OTC LEED Compliant:
- No
- Collection:
- Big-Mouth®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 16 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Fits Pipe Size:
- 16-1/2 in - 24-1/4 in
- GSA Approved:
- No
- Height:
- 10 in
- IAPMO Listed:
- No
- Length:
- 34 in
- Material:
- Aluminum
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 22 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Range (in):
- 18 in - 24 in
- Size:
- 18 in - 24 in
- Tool Type:
- Bypass
- UL Listed:
- No
- UPC:
- 675115376182
- Weight:
- 90 lb