8 - 10 in. Pneumatic Test Plug in Black
Big-Mouth® 8 - 10 in. Pneumatic Test Plug in Black
Product Details
Product Details
- Bypass diameter 4 in NPT
- Eye bolt size - 3/8 in
- Product type- original big mouth
- Lightweight aluminum bypass
- Large male NPT threaded bypass
Documents
Specifications
- Application:
- Residential, Commercial, Sewer, Installation, Repair
- CARB OTC LEED Compliant:
- No
- Collection:
- Big-Mouth®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 6-47/50
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Fits Pipe Size:
- 8 in - 10 in
- GSA Approved:
- No
- Height:
- 8
- IAPMO Listed:
- No
- Length:
- 14-22/25
- Material:
- Aluminum
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 35 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Range (in):
- 7.25 in - 10.25 in
- Size:
- 8 in - 10 in
- Tool Type:
- Plug
- UL Listed:
- No
- UPC:
- 675115269002
- Weight:
- 8.8