3 in. Cleanout Gripper Plug
Clean-Out Gripper® 3 in. Cleanout Gripper Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1200-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Plug Seals 3-1/2 in NPT Opening
- Patented threaded O-ring ensures airtight seal
- Stainless steel hardware prevents corrosion
- Black color blends well with cast-iron pipe
- Guaranteed to seal most damaged threads
- Made with glass-reinforced ABS plastic and natural rubber O-ring
Documents
Specifications
- Application:
- Residential, Commercial, Sealing, Pipe
- Collection:
- Clean-Out Gripper®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 3-23/100 in - 3-1/2 in
- Height:
- 3 in
- Length:
- 2-1/5 in
- Material:
- Plastic, Metal
- Material Type:
- ABS
- Origin:
- Global
- Pressure - Maximum:
- 17 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Range (in):
- 3.23 in - 3.75 in
- Size:
- 3 in
- Tool Type:
- Test Plug
- UPC:
- 675115270176
- Weight:
- 0.4 lb