This product requires certification to purchase.

1 - 2 in. Drain Flusher

Cherne

Clog Buster® 1 - 2 in. Drain Flusher

  • Fast #
  • Part #C303127
  • Item #1192441
  • Manufacturer Part #303127
4.9 out of 5 Customer Rating
Brand image
Cherne

Clog Buster® 1 - 2 in. Drain Flusher

  • Fast #
  • Part #C303127
  • Item #1192441
  • Manufacturer Part #303127
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Unclogs drain pipes in seconds
  • Simply remove aerator from spigot of faucet and attach faucet adapter
  • Attaches to standard garden hose fitting
  • Eliminates need for using chemicals
  • Requires Certification

Specifications

Application:
Residential
Collection:
Clog Buster®
Fits Pipe Size:
1 in - 2 in
Material:
Rubber
Number of Pieces:
1 Piece
Product Type:
Flusher
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UL Listed:
No
UPC:
675115303126
Weight:
0.2 lb