This product requires certification to purchase.

5 in. Low Pressure Plug

Cherne

Econ-O-Grip® 5 in. Low Pressure Plug

  • Fast #
  • Part #C273358
  • Item #2247904
  • Manufacturer Part #273358
4.5 out of 5 Customer Rating
Brand image
Cherne

Econ-O-Grip® 5 in. Low Pressure Plug

  • Fast #
  • Part #C273358
  • Item #2247904
  • Manufacturer Part #273358
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 500
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Equipped with a special 30' inflation hose, read-back line and gauge
  • A repair kit is available to fix small tears and punctures
  • Requires Certification

Specifications

Application:
Low Pressure
CARB OTC LEED Compliant:
No
Collection:
Econ-O-Grip®
Color Finish Name:
Stainless Steel
FM Approved:
No
GSA Approved:
No
IAPMO Listed:
No
Length:
3-11/20 in
Material:
Metal, Rubber, Stainless Steel
Material Type:
Nitrile
NSF Certified:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Range (in):
4.62 in - 5.30 in
Size:
5 in
Tool Type:
Plug
UL Listed:
No
UPC:
675115273351
Weight:
1.1 lb