6 in. Econo-O-Grip Mechanical Plug
Econ-O-Grip® 6 in. Econo-O-Grip Mechanical Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 320-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Cherne® Econ-O-Grip® Plugs are a cost-effective solution for low-pressure blocking applications or for plugging open-ended pipe
- Natural rubber O-ring
- Effective pipe dust cover
Documents
Specifications
- Application:
- Drains, Sealing
- CARB OTC LEED Compliant:
- No
- Collection:
- Econ-O-Grip®
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- FM Approved:
- No
- GSA Approved:
- No
- Height:
- 6-1/4
- IAPMO Listed:
- No
- Length:
- 3-15/79
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 1 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Range (in):
- 5.62 in - 6.4 in
- Size:
- 6 in
- Tool Type:
- Test Plug
- UL Listed:
- No
- UPC:
- 675115271579
- Weight:
- 1.6