4 in. Inside-of-Pipe Gripper Mechanical Plug

You last purchased this on
 
Cherne

Gripper® 4 in. Inside-of-Pipe Gripper Mechanical Plug

  • Fast #
  • Part #C270296
  • Item #458444
  • Manufacturer Part #270296
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Cherne

Gripper® 4 in. Inside-of-Pipe Gripper Mechanical Plug

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Easy to install with extra-large wing nut.
  • Inside-of-pipe gripper plug seals inside pipe as far as needed
  • Ideal for plumbing system tests
  • Zinc-Plated carriage bolt resists rust and corrosion
  • Made with glass-reinforced ABS plastic and natural rubber O-Ring.
  • Requires Certification

Documents


Specifications

Application:
DWV, Sewer
CARB OTC LEED Compliant:
No
Collection:
Gripper®
Color Finish Category:
Yellows
Color Finish Name:
Yellow
FM Approved:
No
GSA Approved:
No
Height:
3-1/2 in
IAPMO Listed -:
No
Length:
2-1/2 in
Material:
Plastic, Metal
Material Type:
ABS
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
17 psi
Range (in):
3.8 in - 4.06 in
Size:
4 in
Tool Type:
Test Plug
UL Listed:
No
Weight:
0.55 lb