1-1/2 in. MPT Plastic Plug Conversion Kit with Quick Disconnect Fitting
Hi-Flow™ 1-1/2 in. MPT Plastic Plug Conversion Kit with Quick Disconnect Fitting
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 288-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Equipped with colored discs coded to hose connections, and conversion set up instructions.
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Hi-Flow™
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Plug
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 675115028593