3 in. Plug Conversion Kit

You last purchased this on
 
Cherne

Hi-Flow™ 3 in. Plug Conversion Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cherne

Hi-Flow™ 3 in. Plug Conversion Kit

  • Fast #
  • Part #C41758
  • Item #2248099
  • Manufacturer Part #41758
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Equipped with colored discs coded to hose connections, and conversion set up instructions
  • Available for line acceptance
  • Requires Certification

Documents


Specifications

Collection:
Hi-Flow™
Height:
6 in
Material:
Steel
NSF Certified:
No
Origin:
Domestic
Size:
3 in
Smart Home Enabled:
No
UL Listed:
No
Weight:
1.05 lb