15 - 32 in. Test Plug
I-Series 15 - 32 in. Test Plug
Product Details
Product Details
- Cherne® I-Series Plugs offer a full bypass allowing both testing and monitoring of piping systems
- Ideal for installation and repair of residential or commercial piping systems
- Can also be used for maintenance of municipal infrastructure, including sanitary and storm sewer pipe systems
- Durable, rugged and are effective on almost any type of pipe
- 3/4" Eyebolts for enhanced holding strength
Specifications
- Application:
- Sewer
- CARB OTC LEED Compliant:
- No
- Collection:
- I-Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 14-3/10
- FM Approved:
- No
- Fits Pipe Size:
- 15 in - 32 in
- GSA Approved:
- No
- Height:
- 14-1/4
- IAPMO Listed:
- No
- Length:
- 48
- Material:
- Aluminum
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 25 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Range (in):
- 15 in - 32 in
- Size:
- 15 in - 32 in
- Tool Type:
- Test Plug
- UL Listed:
- No
- UPC:
- 675115310322
- Weight:
- 75.85