24-60 in. Plug
I Series 24-60 in. Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cherne® Air-Loc® Front Plugs are leak locator plugs designed for line acceptance tests and leak location testing
- Eyebolts on both ends for interconnecting plugs
- Easy to use quick-disconnect hose connections
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- I Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 19-21/50
- FM Approved:
- No
- Fits Pipe Size:
- 20-1/2 in - 60-1/2 in
- GSA Approved:
- No
- Height:
- 22-1/2
- IAPMO Listed:
- No
- Length:
- 88
- Material:
- Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 22 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Range (in):
- 24 in - 60 in
- Size:
- 24-60 in
- Tool Type:
- Plug
- UL Listed:
- No
- UPC:
- 675115317604
- Weight:
- 150