This product requires certification to purchase.

4 - 8 in. Test-Ball Plug

Cherne

I Series Muni-Ball® 4 - 8 in. Test-Ball Plug

  • Fast #
  • Part #C310088
  • Item #7625553
  • Manufacturer Part #310088
4 out of 5 Customer Rating
Brand image
Cherne

I Series Muni-Ball® 4 - 8 in. Test-Ball Plug

  • Fast #
  • Part #C310088
  • Item #7625553
  • Manufacturer Part #310088
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 70
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Industry leading quality, consistency and durability
  • Mechanical bonding of premium natural rubber and end plates eliminates failures from chemical bonding
  • Improved performance and safety through optimized design
  • Premium performance and aesthetics
  • Lightweight, short and flexible
  • Requires Certification

Specifications

Application:
Residential, Commercial, Sewer
CARB OTC LEED Compliant:
No
Collection:
I Series Muni-Ball®
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
1/2 in
FM Approved:
No
Fits Pipe Size:
3-19/20 in - 8-1/4 in
GSA Approved:
No
Height:
5-2/5 in
IAPMO Listed:
No
Length:
23 in
Material:
Rubber
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
45 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Range (in):
4 in - 8 in
Size:
4 in - 8 in
Tool Type:
Plug
UL Listed:
No
UPC:
675115310087
Weight:
3.8 lb