8 - 12 in. Muni Ball Plug
I Series Muni-Ball® 8 - 12 in. Muni Ball Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Industry leading quality, consistency and durability
- Mechanical bonding of premium natural rubber and end plates eliminates failures from chemical bonding
- Improved performance and safety through optimized design
- Premium performance and aesthetics
- Lightweight, short and flexible
Specifications
- Application:
- Residential, Commercial, Sewer
- CARB OTC LEED Compliant:
- No
- Collection:
- I Series Muni-Ball®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 6-17/20
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fits Pipe Size:
- 7 in - 12-1/4 in
- GSA Approved:
- No
- Height:
- 6-3/4
- IAPMO Listed:
- No
- Length:
- 18-1/2
- Material:
- Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 45 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Range (in):
- 8 in - 12 in
- Size:
- 8 in - 12 in
- Tool Type:
- Plug
- UL Listed:
- No
- UPC:
- 675115212121
- Weight:
- 12.3